Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Round, 230V AC, 1 Phase, 2910 cfm, 397mm W.
Mfr # W4E400-CP02-71
Zoro # G3207583
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Galvanized Steel
- CFM @ 0.000-In. SP 2910
- Depth 4 3/4 in
- Housing Material Galvanized Steel
- Phase 1
Product Information
- Brand Ebm-Papst
- MFR # W4E400-CP02-71
- Zoro # G3207583
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 4 3/4 in |
Width | 397mm |
Fan Depth | 4-3/4" |
Fan Dia. | 20-3/4" |
Diameter | 20 3/4 in |
Description
Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 19 7/8 in, Diameter 20 3/4 in, Depth 4 3/4 in, CFM @ 0.000-In. SP 2910, Watts 240, Voltage 230V AC, 50/60 Hz, 1.1 Amps, Electrical Connection - Fans Lead Wires, Sound Level 73, IP Rating IP44, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1700 RPM, Motor Insulation Class B, Thermal Protection Thermally Protected, Max. Ambient Temp. 104 Degrees F, Blade Material Galvanized Steel, Housing Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Support with Bearing (VTSYT99LBSG)
- ALTRONIX Relay Module 12/24VDC 75Ma DPDT, Relay, - (RB1224)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FO18X36X2A_6)
- COPELAND Secure Start, Kit (943-0120-00)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 100 cfm, 4 11/16 in W. (4312U)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- Ebm-Papst Axial Fans and Accessories