Shop All Screwdriver Bit Sets
Eazypower
Triple-Y(R) Insert Bit Set, Pieces 2, #2
Mfr # 73278
Zoro # G2597463
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Triple-Y(R) #2
- Features 1/4" Drive
- Impact Rated No
- Bit Length 1 15/16 in
Product Information
- Brand Eazypower
- MFR # 73278
- Zoro # G2597463
- UPC # 083771732783
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 1 15/16 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Includes | Triple-Y(R) #2 |
Features | 1/4" Drive |
Impact Rated | No |
Fastening Tool Item | Triple-Y(R) Insert Bit Set |
No. of Pieces | 2 |
Item | Triple-Y(R) Insert Bit Set |
Description
Triple-Y(R) Insert Bit Set, No. of Pieces 2, Hex Shank Size 1/4 in, Impact Rated No, Includes Triple-Y(R) #2, Bit Length 1 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.038In Tip, 18 Deg (J399L)
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- X1 TOOLS 3/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-4038x24)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- EAZYPOWER Flex Bit Screwdriver Set, Pieces 26 (82100)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- EAZYPOWER Flex Bit Socket Kit, Pieces 25 (73608)
- EAZYPOWER Flex Wrench Socket Kit, Pieces 19 (79016)
- EAZYPOWER 4 Piece Screwdriver Bit Set, 1/4" (35934)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #6 (80287)
- Eazypower Screwdrivers and Nutdrivers