Shop All Screwdriver Bits
Eazypower
Triple Groove Security Bit, SAE, 1/4"
Mfr # 35937
Zoro # G0321085
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Hex
- Fastening Tool Tip Size #12/#13
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Eazypower
- MFR # 35937
- Zoro # G0321085
- UPC # 083771359379
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #12/#13 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Point Size | #12/#13 |
Drive Size | 9/16" |
Tip Size | #12-13 |
Details
Application - Tools | Hand |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | Yes |
For Use With | Screws |
Finish | Unfinished |
Material | Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Hex, Fastening Tool Tip Size #12/#13, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Screws, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Hand reamers F1131-6 (F1131-6)
- MITUTOYO Micrometer, 0 to 1", 0.001", Enamel (103-177)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- KODIAK CUTTING TOOLS V62S 3/4 SINGLE END 6 FLUTE STUB VI EM ALCRO (5551964)
- EAZYPOWER Tee Star Security Bit, T20, 2-15/16" (15683)
- EAZYPOWER Power Bit, No. 2, 3" (13342)
- EAZYPOWER 13269 No. 12 Spanner Security Insert Tip Bit (875727)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- EAZYPOWER Isomax Torx T20 X 2 in. L Tee Star Impact Power Bit Steel 50 pc (002225)
- EAZYPOWER Security Spanner Bit, No. 14, 1" (11207)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- Eazypower Screwdriver Bits