Shop All Screwdrivers
Eazypower
Tri-Wing Screwdriver #3 Round
Mfr # 35676
Zoro # G2345953
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Tri-Wing
- Screwdriver Tip Style Triple-Y(R)
- Tip Size #3
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Eazypower
- MFR # 35676
- Zoro # G2345953
- UPC # 083771356767
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 5 in |
Overall Length | 9 in |
For Fastener Size | #3 |
Description
Tri-Wing Screwdriver, Tip Size #3, Triple-Y, Fluted, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Knurl (3435)
- STARRETT Steel Straight Edge, No Bevel, 12 In (380-12)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19027)
- QUICKCABLE Isolator, 120A, Standard (303303-001)
- EAZYPOWER Tamper Resistant Hex Screwdriver 1/8 in Round (86252)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #4 Round (79740)
- EAZYPOWER Tamper Resistant Hex Screwdriver 7/64 in Round (86251)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #16 Round (79746)
- EAZYPOWER General Purpose Torq-Set Screwdriver #10 Round (79751)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #10 Round (79743)
- BETA Screwdriver Set, 1297TX/S12, 8 pcs. (012980308)
- Eazypower Screwdrivers and Nutdrivers