Shop All Jobber Length Drill Bits
Eazypower
Titanium Drill Bit, 5/16", 135SP, M2 HSS
Mfr # 87086
Zoro # G0564282
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 3/8"
Product Information
- Brand Eazypower
- MFR # 87086
- Zoro # G0564282
- UPC # 083771870867
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Shank Size | 3/8" |
Details
Item | Titanium Drill Bit,5/16",135SP,M2 HSS |
Description
Titanium Drill Bit,5/16 In.,135SP,M2 HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Set Outside (S436.1MBXRLZ)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- GENERAL WIRE SPRING General Wire I-TU-4 Telescoping Urinal Auger (ITU4)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- EAZYPOWER 7.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82290)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit, Number of Pieces: 1 (87212)
- EAZYPOWER 11.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82299)
- EAZYPOWER Jobber Length Drill Bit 13pk. (79761)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87220)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 11/32 (C68018)
- Eazypower Jobber Length Drill Bits