Shop All Screwdriver Bits
Eazypower
Tee Star Impact Bit, Size T40, 5/16"
Mfr # 50330/B
Zoro # G1116339
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- For Use With Torx(R) screws
- Shank Size 1/4"
- Point Size T40
Product Information
- Brand Eazypower
- MFR # 50330/B
- Zoro # G1116339
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T40 |
Overall Length | 1-1/4" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
Item | Tee Star Impact Bit,Size T40,5/16" |
SAE or Metric | SAE |
Description
Tee Star Impact Bit,Size T40,5/16 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- OX TOOLS Ultimate Cuts All Tiles 9'' Diamond Blade - 5/8'' Bore (OX-UCT-9)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- EAZYPOWER Phillips Power Bit, No. 3, 2" (73339/B)
- EAZYPOWER Hex Power Bit, 5/32", 2" Hex (13215)
- EAZYPOWER Square Recess Power Bit, Size R1, 1" (32104/B)
- EAZYPOWER Metric Steel Drill Bit (82379)
- EAZYPOWER Security Tee Star, T20, 2" (13255)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", SS (05071037001)
- Eazypower Screwdrivers and Nutdrivers