Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T20, 6"
Mfr # 32607/B
Zoro # G1116077
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- For Use With Torx(R) screws
- SAE or Metric SAE
- Point Size T20
Product Information
- Brand Eazypower
- MFR # 32607/B
- Zoro # G1116077
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T20 |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Item | Tee Star Hex Bit,Size T20,6" |
Description
Tee Star Hex Bit,Size T20,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (45179)
- GLOBAL INDUSTRIAL Autofeed Drain Cleaner Machine For 2-4 Pipe, 220 RPM, 75' Cable (670440)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 4 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98215RB)
- EAZYPOWER Drywall Screw Indenter, 2 Drive, Phillips Drive, 2 in L (294)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- EAZYPOWER Slotted Power Bit, 3-4, 3-1/2" (80055)
- EAZYPOWER T15 Security Insert Bit (13230)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 2In (50 Pack) (DWA2SQ3IRB)
- Eazypower Screwdriver Bits