Shop All Impact Bits
Eazypower
Tee Star Bit, T15, 6"
Mfr # 32606
Zoro # G0560170
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
Product Information
- Brand Eazypower
- MFR # 32606
- Zoro # G0560170
- UPC # 083771326067
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Overall Length | 6" |
Details
Item | Tee Star Bit,T15,6" |
Description
Tee Star Bit,T15,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, #6-32, Bottoming, Uncoated, 3 Flutes (17222)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- CAPRI TOOLS 7 and 10 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300MT)
- CHANNELLOCK PLIER RETAINING RING 6-1/4" (CL926)
- EAZYPOWER Insert Bit, No. 2.5mm, 1/4" Hex (19848)
- EAZYPOWER Tee Star Bit, T20-T40, 3", PK5 (32301)
- EAZYPOWER Flat Head Plugs, Wood, 1/4", PK20, System of Measurement: Inch (30012)
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- VERSADRIVE HMT Step Drill 4-30mm (505020-0300)
- Eazypower Impact Bits