Shop All Screwdriver Bits
Eazypower
Tee Star Bit, Size T10, 2"
Mfr # 73220/B
Zoro # G1116433
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- Point Size T10
- Shank Size 1/4"
- Overall Length 2"
Product Information
- Brand Eazypower
- MFR # 73220/B
- Zoro # G1116433
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T10 |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Bit,Size T10,2" |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Description
Tee Star Bit,Size T10,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 15-pc. Black/Gold Jobber Length Drill Set, Titanium Nitride Coating (318015)
- CRESCENT LUFKIN Lufkin 182-PSMW48N Professional Measuring Wheel - 12 in. (182-PSMW48N)
- ZORO SELECT 3" 140 Deg. Jobber Length Drill Bit (434-003125B)
- PLS Pls 3G Z, 3-Point Green Laser Bare Tool (PLS 3G Z)
- EAZYPOWER Spanner/Spanner Bit, No. 8/10, 3" (85164/B)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- EAZYPOWER Tee Star Security Power Bit, T40, 2", PK2 (73260)
- EAZYPOWER Large Hole Saw Mandrel (30111)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- EAZYPOWER Tee Star, T35, 1" (12217)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- Eazypower Screwdrivers and Nutdrivers