Shop All Screwdriver Bits
Eazypower
Square Recess Power Bit, Size R3, 1"
Mfr # 32106/B
Zoro # G1115937
product price: $0.65
/ea
Sold in multiples of 13 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 1"
- For Use With Robertson(R) screws
Product Information
- Brand Eazypower
- MFR # 32106/B
- Zoro # G1115937
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | R3 |
Details
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Robertson(R) screws |
Item | Square Recess Power Bit,Size R3,1" |
Description
Square Recess Power Bit,Size R3,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" HSS Left Hand Jobber Length Drill Bit (DWDLH5/32)
- SUNEX 3/8" Drive 29 Piece Metric Master Impact Socket Set (3329)
- WILLIAMS Crowfoot Wrench Set, 3/8in. Drive, Open End, SAE, 10 Pieces (WSBCO-10)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4180)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- EAZYPOWER Insert Bit, 7/64", 1" L (19248)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- EAZYPOWER Metric Ballhex Bit, 3mm, 6" (88040)
- EAZYPOWER Security Tee Star, T20, 2" (13255)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T20, 1 in. (68720)
- Eazypower Screwdrivers and Nutdrivers