Shop All Screwdriver Bits
Eazypower
Square Recess Bit, R2, 6"
Mfr # 79388
Zoro # G0561747
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Shank Style Hex
- Point Size R2
- Shank Size 1/4"
- For Use With Robertson(R) screws
Product Information
- Brand Eazypower
- MFR # 79388
- Zoro # G0561747
- UPC # 083771793883
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | R2 |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Square Recess Bit,R2,6" |
For Use With | Robertson(R) screws |
SAE or Metric | SAE |
Description
Square Recess Bit,R2,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Screwdriver Set With Flag H, 7 pcs (37090)
- DRILL AMERICA m30x1 HSS Metric Hand Tap (DWTSMT30X1)
- CRESCENT 9 Piece 3/8" Drive 6 Point Deep SAE Socket Set (CSAS6N)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (41122)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- EAZYPOWER Phillips Power Bit, No. 2, 6" (73346/B)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- MEGAPRO Screwdriver Replacement Bit, Square (SD0-3-C-B)
- Eazypower Screwdriver Bits