Shop All Screwdriver Bits
Eazypower
Sqaure Recess Twin Bit, Sizes R1/R2, 2"
Mfr # 79327/B
Zoro # G1117413
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Shank Style Hex
- For Use With Robertson(R) screws
- SAE or Metric SAE
- Point Size R1, R2
Product Information
- Brand Eazypower
- MFR # 79327/B
- Zoro # G1117413
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | R1, R2 |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Robertson(R) screws |
SAE or Metric | SAE |
Item | Sqaure Recess Twin Bit,Sizes R1/R2,2" |
Description
Sqaure Recess Twin Bit,Sizes R1/R2,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC GRINDER 7" HD ANGLE 5/8"-11 7500 RPM (CP857)
- VESSEL IMPACT BALL Torsion Bit SQ2x30, PK2 (IBSQ230P2)
- POWERBUILT 3/8" Drive 9" Long Reach With Flex-Head Pro (649952)
- KNIPEX Metric Plain Hex Key, 8 mm Tip Size, 4 3/4 in Long, 3 1/2 in Short (98 14 08)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- EAZYPOWER Slotted Power Bit, No. 2/8-10, 2" (73355/B)
- EAZYPOWER Slow Spiral Masonry Drill, 3/8"x6" (75671)
- EAZYPOWER Square Recess Bit, R2, 6" (79388)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Isomax Torx T20 X 2 in. L Tee Star Impact Power Bit Steel 50 pc (002225)
- KO-KEN Bit TORX T8 25mm 1/4 Hex Drive (108T.25-T8)
- Eazypower Screwdrivers and Nutdrivers