Shop All Screwdriver Bits
Eazypower
Spanner Insert Bit, No. 14, 1"
Mfr # 81207/B
Zoro # G1118043
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Shank Style Hex
- Shank Size 1/4"
- Point Size #14
- Overall Length 1"
Product Information
- Brand Eazypower
- MFR # 81207/B
- Zoro # G1118043
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #14 |
Overall Length | 1" |
Details
Bit Style | Spanner |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Spanner Insert Bit,No. 14,1" |
SAE or Metric | SAE |
Description
Spanner Insert Bit,No. 14,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Straight High Leverage Tin Snips - - 490W (490W)
- ZORO SELECT Chucking Reamer, 11/64 In., 6 Flute, HSS (11V370)
- J.W. WINCO GN253-50-3/8X16-55 Tapered Bumper Natural Rubber-Tapped (253-50-3/8X16-55)
- OX TOOLS Pro Drywall Internal Corner Trowel 4" x 5" (102 x 127mm) (OX-P013001)
- EAZYPOWER Security Tee Star, Size T25, 1" (73244/B)
- EAZYPOWER Flex Drill Extension, 40", 1/4" Chuck/Key (30167)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- EAZYPOWER Tee Star Bit, Size T40, 2" (73226/B)
- EAZYPOWER Slow Spiral Masonry Drill, 1/4"x4" (75650)
- EAZYPOWER Round Head Plugs, Clamshell, 1/4", PK20 (39416)
- WERA Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022602001)
- Eazypower Screwdrivers and Nutdrivers