Shop All Socket Adapters
Eazypower
Socket Adapter, 1/4" x 3/8"
Mfr # 86300
Zoro # G0563713
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Includes (1) 3/8 Drive
- Overall Length 6"
Product Information
- Brand Eazypower
- MFR # 86300
- Zoro # G0563713
- UPC # 083771863005
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Shank Size | 1/4" |
Overall Length | 6" |
Details
Includes | (1) 3/8 Drive |
Item | Socket Adapter,1/4" x 3/8" |
Description
Socket Adapter,1/4 In. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #38 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC9)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- GENERAL TOOLS Slotted, Phillips, TORX, Hex, Square Bit 4 in, Drive Size: 1/4 in , Num. of pieces:19 (80078)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- EAZYPOWER 1/4" Drive Socket Adapter, SAE, 1 pcs (77214)
- EAZYPOWER Socket Adapter, 6", 1/4" Drive, 1 pcs (85000)
- EAZYPOWER Socket Adapter, 6", 3/8" Drive (85001)
- EAZYPOWER 3/8" Drive Screwdriver, SAE, 1 pcs (80098)
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (451)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5114)
- KO-KEN Adaptor 3/8 Square 50mm Ball type 1/4 Hex Drive (112-50B)
- Eazypower Sockets & Ratchets