Shop All Socket Adapters
Eazypower
Socket Adapter, 1/2" x 5/16"
Mfr # 86296
Zoro # G0563722
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Includes (1) 1/2" Drive
- Shank Size 1/4"
Product Information
- Brand Eazypower
- MFR # 86296
- Zoro # G0563722
- UPC # 083771862961
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Details
Item | Socket Adapter,1/2" x 5/16" |
Includes | (1) 1/2" Drive |
Description
Socket Adapter,1/2 In. x 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-O (C18042)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- DOALL SILENCER GP - 5'4-1/2inX1/2X.025 14T - BAND SAW BLADE (303-019064.500)
- BETA Spring Pulling Hook Wrench (014100051)
- EAZYPOWER Socket Adapter, 6", 1/4" Drive, 1 pcs (85000)
- EAZYPOWER Socket Adapter, 6", 3/8" Drive (85001)
- EAZYPOWER 3/8" Drive Screwdriver, SAE, 1 pcs (80098)
- EAZYPOWER 1/4" Drive Socket Adapter, SAE, 1 pcs (77214)
- EAZYPOWER Socket Adapter, 1/4" x 3/8" (86300)
- KO-KEN Universal Adaptor 1/2 Square 82mm 1/4 Hex Drive (BD024E-1/2)
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=11, Sw1=8 (K1361.0805)
- Eazypower Sockets & Ratchets