Shop All Impact Bits
Eazypower
Slotted Screwdriver, No. 2/8-10, Overall Length: 3"
Mfr # 35582
Zoro # G0560207
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Includes (1) Handle Color Black
Product Information
- Brand Eazypower
- MFR # 35582
- Zoro # G0560207
- UPC # 083771355821
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Overall Length | 3" |
Details
Item | Slotted Screwdriver,No. 2/8-10 |
Includes | (1) Handle Color Black |
Description
Slotted Screwdriver,No. 2/8-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2886-20, 48-11-1865)
- PROTO Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12DT)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- EAZYPOWER Tee Star Bit, T20-T40, 3", PK5 (32301)
- EAZYPOWER Insert Bit, No. 2.5mm, 1/4" Hex (19848)
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- EAZYPOWER Round Head Plugs, Wood, 1/2", PK20 (30019)
- EAZYPOWER Slotted Screwdriver, No. 2/8-10 (35583)
- EAZYPOWER Tee Star Bit, T20, 6" (32607)
- SUNEX Socket Impact Universal Joint 1/2In. Drive (2300)
- Eazypower Impact Bits