Shop All Screwdriver Bits
Eazypower
Slotted Power Bit, No. 18-20, 2"
Mfr # 80372/B
Zoro # G1117818
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Overall Length 2"
- Point Size #18-20
- Shank Size 1/4"
Product Information
- Brand Eazypower
- MFR # 80372/B
- Zoro # G1117818
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | #18-20 |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Slotted Power Bit,No. 18-20,2" |
Description
Slotted Power Bit,No. 18-20,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Slotted Power Bit, No. 2/8-10, 2" (73355/B)
- EAZYPOWER Phillips Power Bit, No. 3, 2" (73339/B)
- EAZYPOWER Ballhex Bit, SAE, 3/16", 6" (88016)
- EAZYPOWER BIT FLEXABIT 7.5"" CD1 (73610)
- EAZYPOWER Metric Steel Drill Bit (82379)
- VEGA Impactech Torx 20 Insert Bit x 1 (P125T20A)
- Eazypower Screwdrivers and Nutdrivers