Shop All Screwdriver Bits
Eazypower
Slotted Power Bit, 8-10, 3-1/2"
Mfr # 80058
Zoro # G0561920
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Overall Length 3-1/2"
- Point Size #8-10
- Shank Size 1/4"
Product Information
- Brand Eazypower
- MFR # 80058
- Zoro # G0561920
- UPC # 083771800581
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 3-1/2" |
Point Size | #8-10 |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Slotted Power Bit, 8-10, 3-1/2" |
SAE or Metric | SAE |
Description
Slotted Power Bit,8-10,3-1/2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 21/64 (C23362)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP44)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 15mm Deep Length, Chrome Socket (D008215)
- DRILL AMERICA 1/4" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD1/4)
- EAZYPOWER Security Tee Star, Size T25, 2" (73256/B)
- EAZYPOWER Power Bit, No. 3, 3" (13343)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Magnetic Stainless Steel Bit Hldr, 2-7/8" (79371)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- KO-KEN Bit TORX T55 50mm 16mm Hex Drive (107.16-T55)
- Eazypower Screwdriver Bits