Shop All Screwdriver Bits
Eazypower
Slotted Power Bit, 6-8, 3-1/2"
Mfr # 80057
Zoro # G0561972
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Overall Length 3-1/2"
- Shank Size 1/4"
Product Information
- Brand Eazypower
- MFR # 80057
- Zoro # G0561972
- UPC # 083771800574
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Slotted Power Bit, 6-8, 3-1/2" |
Description
Slotted Power Bit,6-8,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBINATION 18MM (CCW29)
- HHIP 360 Degree 1/4 X 1/4 NPT Pneumatic Hose Fitting & Coupling (8401-0249)
- STEEL GRIP SLIP JOINT PLIER 6"" SG (2260628)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- EAZYPOWER Hex Power Bit, 1/4", 2" Hex (13218)
- EAZYPOWER Tee Star Power Bit, T45, 2" (73227)
- EAZYPOWER Clutch Power Bit, 5/32", 2" (14932)
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- Eazypower Screwdrivers and Nutdrivers