Shop All Screwdriver Bits
Eazypower
Slotted Power Bit, 3-4, 3-1/2"
Mfr # 80055
Zoro # G0561902
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Overall Length 3-1/2"
Product Information
- Brand Eazypower
- MFR # 80055
- Zoro # G0561902
- UPC # 083771800550
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 3-1/2" |
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Slotted Power Bit, 3-4, 3-1/2" |
Description
Slotted Power Bit,3-4,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Side Grind 18 Inch Handle (25300) (25300)
- CUSTOM LEATHERCRAFT Plier Holdr W/Safe Strap (768)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Power Bit, No. 00, 2" (17018)
- EAZYPOWER Sqaure Recess Twin Bit, Sizes R1/R2, 2" (79327/B)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- EAZYPOWER Sqaure Recess Power Bit, Size R4, 2" (86036/B)
- EAZYPOWER Tee Star Hex Bit, Size T15, 1" (32213/B)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- Eazypower Screwdrivers and Nutdrivers