Shop All Screwdriver Bits
Eazypower
Slotted Bit, 2-3 Reduced, 6"
Mfr # 35033
Zoro # G0560277
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Overall Length 6"
Product Information
- Brand Eazypower
- MFR # 35033
- Zoro # G0560277
- UPC # 083771350338
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Details
Bit Style | Slotted |
Item | Slotted Bit,2-3 Reduced,6" |
Description
Slotted Bit,2-3 Reduced,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1116)
- CRESCENT JOBOX Welder's Box, Brown, 30 in W x 16 in D x 12 in H (650990D)
- UNITED SCIENTIFIC Vernier Caliper, Dial Type (VCDT06)
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- EAZYPOWER Spanner/Spanner Bit, No. 8/10, 3" (85164/B)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35933)
- EAZYPOWER Insert Power Bit, 8.0mm, 2" (19279)
- EAZYPOWER Tee Star Power Bit, T50, 2" (73228)
- EAZYPOWER Hex Power Bit, 1/4", 2" Hex (13218)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (446-1X-5PK)
- Eazypower Screwdrivers and Nutdrivers