Shop All Screwdriver Bits
Eazypower
Security Tee Star, T8, 1"
Mfr # 13240
Zoro # G0558247
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- SAE or Metric SAE
- Point Size T8
- Overall Length 1"
Product Information
- Brand Eazypower
- MFR # 13240
- Zoro # G0558247
- UPC # 083771132408
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T8 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star, T8, 1" |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Description
Security Tee Star,T8,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431162)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- MILWAUKEE TOOL 24" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG24)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 7/16-20UNF (C65221)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- EAZYPOWER Tee Star Hex Bit, Size T10, 6" (32605/B)
- EAZYPOWER Metric Steel Drill Bit (82379)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- Eazypower Screwdriver Bits