Shop All Screwdriver Bits
Eazypower
Security Tee Star, T35, 2"
Mfr # 13259
Zoro # G0558387
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Shank Size 1/4"
- Point Size T35
- Overall Length 2"
Product Information
- Brand Eazypower
- MFR # 13259
- Zoro # G0558387
- UPC # 083771132590
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T35 |
Overall Length | 2" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star, T35, 2" |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Description
Security Tee Star,T35,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5312H)
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DF94)
- MILESCRAFT Milescraft 34040713 Tablesaw & Router Table Push Stick (2469146)
- KRAFT TOOL Pointing Trowel w/ProForm, 6" x 2-3/4 (GG427PF)
- EAZYPOWER Tee Star, T10, 1" (12212)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- EAZYPOWER Clutch Insert Bit, 1/8", 1" L (13492)
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5 (185-10X-5PK)
- Eazypower Screwdrivers and Nutdrivers