Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T10, 2"
Mfr # 73253/B
Zoro # G1116512
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Point Size T10
- Overall Length 2"
- SAE or Metric SAE
Product Information
- Brand Eazypower
- MFR # 73253/B
- Zoro # G1116512
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T10 |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star,Size T10,2" |
SAE or Metric | SAE |
For Use With | Security Torx screws |
Description
Security Tee Star,Size T10,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- SG TOOL AID SPIN-A-RATCHET, 3 PIECE SET (13400)
- DEWALT Tape Measure, 25ft. (DWHT36107S)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- EAZYPOWER Security Tee Star, Size T15, 2" (73254/B)
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- EAZYPOWER Tee Star Hex Bit, Size T6, 2" (32505/B)
- EAZYPOWER Slotted Bit, 2-3 Reduced, 6" (35033)
- VEGA INDUSTRIES Hex 2.5Mm Power Bit x 2-3/4 (170H025A)
- Eazypower Screwdrivers and Nutdrivers