Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T10, 1"
Mfr # 73242/B
Zoro # G1116549
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
- For Use With Security Torx screws
Product Information
- Brand Eazypower
- MFR # 73242/B
- Zoro # G1116549
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T10 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star,Size T10,1" |
SAE or Metric | SAE |
For Use With | Security Torx screws |
Description
Security Tee Star,Size T10,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Blade Kit for Compact Pass-Thru™ Crimper (VDV999078)
- GEARWRENCH 14 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set (84955N)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- EAZYPOWER Tee Star, T35, 1" (12217)
- EAZYPOWER Alloy Hole Saw, 7" (30126)
- EAZYPOWER Phillips Impact Bit, No. 2, 12" (35795/B)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 6In (50 Pack) (DWA6PH2IRB)
- Eazypower Screwdriver Bits