Shop All Hex Keys
Eazypower
Security Hex Key, SAE, 5/32"
Mfr # 79344
Zoro # G0561622
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Point Size 5/32"
Product Information
Dimensions
Shank Size | 1/4" |
Point Size | 5/32" |
Overall Length | 6" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Security Hex Key, SAE, 5/32" |
For Use With | Security Allen(R) screw |
Description
Security Hex Key,SAE,5/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45368)
- SUUNTO Wrist Compass, 1.2 oz. (SS004403001)
- OSG Screw Machine Drill Bit, 1.20 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151211)
- EAZYPOWER Hex Key Power Bit, 1/4" (73218/B)
- EAZYPOWER Hex Key Security Insert Bit, 5mm (81256/B)
- EAZYPOWER Hex Key Bit, 3/16", 3-1/2" L (79827/B)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- EAZYPOWER Hex Key Bit, 5/32", 3-1/2" L (79826/B)
- VEGA Hex L-Key (Long), 5/64 (H0564L)
- Eazypower Hex Keys & Hex Key Sets