Shop All Hex Keys
Eazypower
Security Hex Key Bit, 5/32"
Mfr # 79235/B
Zoro # G1117197
original price:
$5.28
20% off
new price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- For Use With Security Allen screws
Product Information
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | 5/32" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Security Allen screws |
Item | Security Hex Key Bit,5/32" |
Description
Security Hex Key Bit,5/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Iron Rivet, 3/16" Dia., 1-3/4" L, PK36 (64098)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- CEDARBERG Snap-Loc Systems ™ 1/2 System 2" Flare Nozzle Pac of 2 (8450-19)
- PROTO 1/2 in Drive Flex Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J74424MP)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- Eazypower Hex Keys