Shop All Screwdriver Bits
Eazypower
Security Hex Bit, No. 4, 1"
Mfr # 19934
Zoro # G0559470
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- For Use With Phillips
- Shank Size 1/4"
- Overall Length 1"
Product Information
- Brand Eazypower
- MFR # 19934
- Zoro # G0559470
- UPC # 083771199340
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #4 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Hex Bit,No. 4,1" |
For Use With | Phillips |
SAE or Metric | SAE |
Description
Security Hex Bit,No. 4,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID23113)
- STEEL GRIP MINI CUT OFF SAW 6"" 120V (J1G-KQ-6)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06107)
- KNIPEX 12-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J4)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- EAZYPOWER Power Bit, 6", 4 pcs. (73344)
- EAZYPOWER Tee Star Hex Bit, Size T6, 2" (32505/B)
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- EAZYPOWER Security Tee Star, T8-T40, 1" (73238)
- EAZYPOWER Bit Removr/Instal#14 Cd1 (88247)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- Eazypower Screwdriver Bits