Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Pinned, 9.5 TPI, PK6
Mfr # 82927
Zoro # G7528823
product price: $4.19
/pk 6, $0.70/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 9.5
- Length 5"
- Shank Type Pinned
- Width 0.018"
Product Information
- Brand Eazypower
- MFR # 82927
- Zoro # G7528823
- UPC # 083771829278
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 0.018" |
Blade Width | 0.016 in |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 9.5 |
Shank Type | Pinned |
Thickness | 0.016" |
Application | Hard/Soft Wood, Plywood 1/4" Thick or More |
Blade Thickness | 0.016 in |
Blade Shank Type | Pinned End |
Tooth Style | Skip Tooth |
Primary Material Application | Soft Metal |
Description
Scroll Saw Blade, Blade Shank Type Pinned End, Tooth Style Skip Tooth, Teeth per Inch 9.5, Blade Width 0.016 in, Blade Thickness 0.016 in, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel (12160D2B51525)
- TUNGALOY Tf Flo-Lock Insert FLG-3094R-CB AH, PK10 (2412303)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA2)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 9 In. (C-16)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82932)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- EAZYPOWER Scroll Saw Blade, Pinned, 10 TPI, PK6 (82928)
- EAZYPOWER Scroll Saw Blade, Pinned, PK48 (82940)
- OLSON SAW Blade Scroll 5" 20T Cd12 (FR44302)
- Eazypower Scroll Saw Blades