Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Pinned, 36 TPI, PK6
Mfr # 82935
Zoro # G7593591
original price:
$6.98
4% off
new price: $6.65
/pk 6, $1.11/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 36
- Length 5"
- Shank Type Pinned
- Width 0.018"
Product Information
- Brand Eazypower
- MFR # 82935
- Zoro # G7593591
- UPC # 083771829353
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 0.018" |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 36 |
Shank Type | Pinned |
Thickness | 0.016" |
Application | Close Cut Puzzle |
Primary Material Application | Soft Metal |
Tooth Style | Standard |
Blade Shank Type | Pinned End |
Description
Scroll Saw Blade, Blade Shank Type Pinned End, Tooth Style Standard, Teeth per Inch 36, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER 4" LENG (GP29104M)
- EAZYPOWER T27 Security Insert Bit (13245)
- STAHLWILLE TOOLS Bit screwdriver SizeT 15 TORX Size3, 3 mm hex C 6, 3 L.26 mm (08160015)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V4AAB)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- EAZYPOWER Scroll Saw Blade, Pinned, 41 TPI, PK6 (82936)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82932)
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- EAZYPOWER Scroll Saw Blade, Pinned, PK48 (82940)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- OLSON SAW Blade Scroll 5" 20T Cd12 (FR44302)
- Eazypower Power Saw Blades