Shop All Scroll Saw Blades
This Product is Discontinued
Eazypower
Scroll Saw Blade, Non-Pinned, PK48 (Discontinued)
Mfr # 82939
Zoro # G7548021
This Product is Discontinued
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 9.5, 10, 11.5, 12.5, 15, 36, 41
- Length 5"
- Shank Type Non-Pinned
- Width 33-23/64"
Product Information
- Brand Eazypower
- MFR # 82939
- Zoro # G7548021
- UPC # 083771829391
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 33-23/64" |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade Set |
Teeth per Inch | 9.5, 10, 11.5, 12.5, 15, 36, 41 |
Shank Type | Non-Pinned |
Thickness | 1.3mm |
Application | For Intricate Sawing Thin Cuts from 1/16" to 3/32" Materials In Wood, Veneer, Plastics, Hard Rubber Pearl |
Tooth Style | Spiral |
Primary Material Application | Soft Metal |
Blade Thickness | 0.125 in |
Blade Shank Type | Plain End |
Description
Scroll Saw Blade Set, Blade Shank Type Plain End, Tooth Style Spiral, Teeth per Inch 9.5, 10, 11.5, 12.5, 15, 36, 41, Blade Thickness 0.125 in, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.