Shop All Multi-Bit Screwdrivers
Eazypower
Screwdriver, 6 In 1, Red, PK12
Mfr # 88872
Zoro # G0565247
product price: $70.59
/pk 12, $5.88/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes #1,#2 - Phillips; #4-5,#8-10 - Slotted; 1/4", 5/16" - Nut Setter
Product Information
- Brand Eazypower
- MFR # 88872
- Zoro # G0565247
- UPC # 083771888725
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Details
Includes | #1,#2 - Phillips; #4-5,#8-10 - Slotted; 1/4", 5/16" - Nut Setter |
Item | Screwdriver, 6 In 1, Red, PK12 |
Description
Screwdriver,6 In 1,Red,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- OSG Spiral Point Tap, Plug 0 Flutes (1655500108)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- ZORO SELECT Construction Reamer, 5/8 In., 6-9/16 In. L (13H840)
- EAZYPOWER Security Bit Set, Pieces 30 (86155)
- EAZYPOWER Screwdriver, 6-In-1, Black (35801/B)
- WERA Phillips, Slotted, Hexagon, External Hexagon Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (05051024001)
- ESTWING 6-in-1 Multipurpose Phillips, Slotted, and Hex Screwdriver (42452)
- GENERAL TOOLS Slotted, Phillips, TORX, Hex, Square Bit 4 in, Drive Size: 1/4 in , Num. of pieces:19 (80078)
- GOURMETGALLEY AC2014205 Multi-Blade Screwdriver 2-IN-1 - Pack of 30 (GO151567)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Black) (DMS14006)
- Eazypower Screwdrivers and Nutdrivers