Shop All Multi-Bit Screwdrivers
Eazypower
Screwdriver, 6-In-1, Black
Mfr # 35801/B
Zoro # G1116171
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted, Nut Setter
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 4
- Includes (1) #1/#2 Phillips; (1) 4-5/8-10 Slotted; (1) 1/4" and 5/16" Nut Setter; (1) Handle
Product Information
- Brand Eazypower
- MFR # 35801/B
- Zoro # G1116171
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Point Size | #1/#2, 4-5/8-10, 1/4" and 5/16" |
Details
Bit Style | Phillips, Slotted, Nut Setter |
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 4 |
Includes | (1) #1/#2 Phillips; (1) 4-5/8-10 Slotted; (1) 1/4" and 5/16" Nut Setter; (1) Handle |
Item | Screwdriver,6-In-1,Black |
Container Type | None |
Description
Screwdriver,6-In-1,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN $EXTRACTOR BOLT 13 pc SET-3/8 DR 1/4-3/4 (HN54113)
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3528)
- MIDWEST SNIPS Snap Lock Punch, Punching, 9 in, Steel (MWT-L1)
- EAZYPOWER Screwdriver, 6 In 1, Red, PK12 (88872)
- EAZYPOWER Security Bit Set, Pieces 30 (86155)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Red) (DMT17002)
- SOUTHWIRE Slotted, Phillips, Square Recessed Bit Drive Size: 1/4", 5/16", 3/8", 1/2" , Num. of pieces:12 (59723940)
- MILWAUKEE TOOL 11-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2914)
- CRAFTSMAN Multi-Bits Jewelers Set 5 Pieces (CMHT68009)
- TITAN Carbide Scraper, 1-1/4" (17011)
- Eazypower Screwdrivers and Nutdrivers