Shop All Drill Stops
Eazypower
Rubber Drill Stop, HSS, 1/4 In. Dia, PK2
Mfr # 30433
Zoro # G7470942
original price:
$1.04
4% off
new price: $0.99
/pk 2, $0.50/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4 in
- Shank Size 1/4 in
- For Use With Drill Bit
- Impact Rated No
- Drive Size 1/4 in
Product Information
- Brand Eazypower
- MFR # 30433
- Zoro # G7470942
- UPC # 083771304331
- Country of Origin China
- Category Drill Stops
Dimensions
Overall Length | 1/4 in |
Shank Size | 1/4 in |
Drive Size | 1/4 in |
Details
For Use With | Drill Bit |
Impact Rated | No |
Item | Drill Stop |
Accessory Type | Drill Stop |
Description
Drill Stop, Drive Size 1/4 in, Shank Size 1/4 in, Overall Length 1/4 in, For Use With Drill Bit, Impact Rated No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Taper Metric Hand Tap (027772AS)
- DEWALT 5/16-in Cleanable Nut Driver (DWADND516)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only) (2911-20)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-9/16" x 3" (HMY.1-9/16)
- EAZYPOWER Rubber Drill Stop, HSS, 3/8 In. Dia, PK2 (30435)
- BIG HORN 6 Piece 3/16-Inch to 1/2-Inch Drill Stop Set (19126)
- BIG HORN 7 Piece Split Ring Stop Collar Set (19123)
- CMT Stop Collar For 1/4" Shanks (541.001.00)
- CMT Stop Collar For 3/8" Shanks (541.006.00)
- GENERAL TOOLS Dowel Kit, 1/4, 5/16, 3/8 Bit, Stops, Bushing (841)
- CENTURY DRILL & TOOL Drill Stop, 2 Pc Set (73512)
- Eazypower Drill Bit Accessories