Shop All Rotary Tool Accessories
Eazypower
Rotary Drum Rasp, 3 in., 1 pcs.
Mfr # 30452
Zoro # G7537643
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 3 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Function Shaping, Finishing, and Carving Detail Work
- Removes Sanding
Product Information
- Brand Eazypower
- MFR # 30452
- Zoro # G7537643
- UPC # 083771304522
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3 in |
Overall Length (In.) | 1 1/2 in |
Drum Length | 1 1/2 in |
Drum Diameter | 3 in |
Head Length | 1 1/2 in |
Burr Diameter | 3 in |
Details
Item | Sanding Drum |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Function | Shaping, Finishing, and Carving Detail Work |
Removes | Sanding |
Number of Pieces | 1 |
Sanding Bit Style | Drum Rasp |
Rotary Tool Accessory Type | Sanding Drum |
Max. Speed | 2,500 RPM |
Material Application | Foams stc, Plastic, Polyurethane, Wood |
Mandrel Type | Round Shank |
Abrasive Material | Hardened Steel |
Shape | Drum Rasp |
Bit Material | Hardened Steel |
Description
Sanding Drum, Rotary Tool Accessory Type Sanding Drum, Bit Material Hardened Steel, Shape Drum Rasp, Max. Speed 2,500 RPM, Burr Diameter 3 in, Head Length 1 1/2 in, Material Application Foams stc, Plastic, Polyurethane, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-5/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18252)
- MASTER APPLIANCE Heat Gun Attachment, Pinpoint Heat, 3/8 In (51309)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-2)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/2 (C66029)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- EAZYPOWER Mini Mounted Point, 1-1/4 in. dia., AO (87139)
- EAZYPOWER Mini Mounted Point, 5/16 in. dia., AO (87862)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- SENCO AUTO-FEED DRVR ATTACH 2"" (9Z0001N)
- Eazypower Rotary Tools & Accessories