Shop All Screwdriver Bits
Eazypower
Reduced Phillips Insert Bit, No. 2, 1"
Mfr # 73331/B
Zoro # G1116829
product price: $0.64
/ea
Sold in multiples of 18 for $11.52
$11.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Point Size #2
- Overall Length 1"
- Shank Size 1/4"
Product Information
- Brand Eazypower
- MFR # 73331/B
- Zoro # G1116829
- UPC # 00083771433314
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Reduced Phillips Insert Bit,No. 2,1" |
SAE or Metric | SAE |
Description
Reduced Phillips Insert Bit,No. 2,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 16mm (80643)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/16" (1193)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- HYDE Scraper Chisel Wall Stiff 3In (02400)
- EAZYPOWER Magnetic Screwdriver Bit Holder, 2-3/8" (81805/B)
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Tee Star Security Power Bit, T40, 2", PK2 (73260)
- GEARWRENCH 1/4" Square Drive to 1/4" Hex Shaft Adapter (890002GD)
- Eazypower Screwdrivers and Nutdrivers