Shop All Impact Bits
Eazypower
Power Tip, No. 2, 12"
Mfr # 35795
Zoro # G0560380
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eazypower
- MFR # 35795
- Zoro # G0560380
- UPC # 083771357955
- Country of Origin China
- Category Impact Bits
Details
Item | Power Tip,No. 2,12" |
Description
Power Tip,No. 2,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3375)
- PROTO Satin Metric Service Wrench 46 mm (J3546M)
- EAZYPOWER Tee Star Hex Bit, Size T25, 3" (32308/B)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5SA--21)
- EAZYPOWER Round Head Plugs, Wood, 1/2", PK20 (30019)
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- EAZYPOWER Insert Bit, No. 4mm, 1/4" Hex (19850)
- EAZYPOWER Tee Star Bit, T8, 6" (32603)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- EAZYPOWER Extruded Handle Screwdriver, 4 In 1, Lime (35519)
- EAZYPOWER Hex Drive Impact Bit, 3/16" (32559)
- Eazypower Impact Bits