Shop All Screwdriver Bits
Eazypower
Power Bit, No. 3, 3"
Mfr # 13343
Zoro # G0558840
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Point Size #3
Product Information
- Brand Eazypower
- MFR # 13343
- Zoro # G0558840
- UPC # 083771133436
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #3 |
Overall Length | 3" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Phillips |
Item | Power Bit,No. 3,3" |
Description
Power Bit,No. 3,3 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5mm x 0.50, Metric Tap Set (28E050CS)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 1PK (48-00-5202)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- RIDGID Kit, Compact Reterm Red Cable (18733)
- EAZYPOWER Tee Star Hex Bit, Size T25, 3" (32308/B)
- EAZYPOWER Slotted Insert Bit, 1-2, 1/4" Hex (17044)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- EAZYPOWER Power Bit, No. 0, 3" (17022)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ32)
- Eazypower Screwdrivers and Nutdrivers