Shop All Screwdriver Bits
Eazypower
Power Bit, No. 0, 6"
Mfr # 73440
Zoro # G0561220
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- For Use With Phillips(R) screws
- SAE or Metric SAE
- Overall Length 6"
Product Information
- Brand Eazypower
- MFR # 73440
- Zoro # G0561220
- UPC # 083771734404
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Shank Size | 1/4" |
Point Size | #0 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Phillips(R) screws |
SAE or Metric | SAE |
Item | Power Bit, No. 0, 6" |
Description
Power Bit,No. 0,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Fmle 3/8" x 1/4" Male Impct Socket Adptr (1805)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025SW)
- STARRETT Drive Pin Punch, 3/32 In Tip, 4 In L (565B)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- EAZYPOWER Spanner/Spanner Bit, No. 8/10, 3" (85164/B)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- EAZYPOWER Square Recess Power Bit, Size R3, 2" (32102/B)
- EAZYPOWER Metric Steel Drill Bit (82379)
- EAZYPOWER Tee Star Hex Bit, Size T15, 1" (32213/B)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- WERA Power Bit, SAE, 4mm, Hios, T6, 2-33/64", PK10 (05345056001)
- Eazypower Screwdriver Bits