Shop All Screwdriver Bits
Eazypower
Power Bit, No. 0, 3"
Mfr # 17022
Zoro # G0559069
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- For Use With Phillips
- Point Size #0
- Shank Size 1/4"
Product Information
- Brand Eazypower
- MFR # 17022
- Zoro # G0559069
- UPC # 083771170226
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #0 |
Shank Size | 1/4" |
Overall Length | 3" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Phillips |
Item | Power Bit,No. 0,3" |
SAE or Metric | SAE |
Description
Power Bit,No. 0,3 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR Wide Scraper Replacement Blades (ASR66-0454)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94560)
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU20)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- EAZYPOWER Tee Star Security Power Bit, T40, 2", PK2 (73260)
- EAZYPOWER Tee Star, T10, 1" (12212)
- EAZYPOWER Tee Star Hex Bit, Size T10, 6" (32605/B)
- EAZYPOWER Metric Steel Drill Bit (82379)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- EAZYPOWER Security Tee Star, Size T20, 6" (79504/B)
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- Eazypower Screwdriver Bits