Shop All Rotary Tool Accessories
Eazypower
Pointed Cone Rotary File, 1/2 in., 1 pcs.
Mfr # 30081
Zoro # G7587002
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 1/2 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Number of Pieces 1
- Overall Length (In.) 2 1/8 in
Product Information
- Brand Eazypower
- MFR # 30081
- Zoro # G7587002
- UPC # 083771300814
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/2 in |
Overall Length (In.) | 2 1/8 in |
Overall Length | 2 1/8 in |
Head Length | 1 in |
Burr Diameter | 1/2 in |
Shank Diameter | 1/2 in |
Head Width | 1/2 in |
Details
Item | Rotary File |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Function | Shaping, Finishing, and Carving Detail Work |
Mount Type | Mounted |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Max. Speed | 2,500 RPM |
Rotary Tool Accessory Type | Rotary File |
Bit Material | Alloy Steel |
Shape | Pointed Tree |
Description
Rotary File, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Pointed Tree, Max. Speed 2,500 RPM, Shank Diameter 1/2 in, Mount Type Mounted, Overall Length 2 1/8 in, Burr Diameter 1/2 in, Head Length 1 in, Head Width 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, 4 in L Shank, 5.5 mm Tip (JN5504RMS)
- EAZYPOWER Oscillating Rigid Scraper, Steel, 2-1/16in (50640)
- MELIN TOOL CO CNC Countersink, HSS, 120 deg., 1" (HS6NC-1-120)
- PANDUIT CD-920 Crimp Die, 750 Kcmil Cu, 600 Al (CD-920-750)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- EAZYPOWER Drum Rasp, 1/2 in., 1 pcs. (30302)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- MAKITA LXT Brushless 1" SDS-Plus Rotary Ham, 18V (XRH01ZWX)
- Eazypower Rotary Tool Accessories