Shop All Screwdriver Bits
Eazypower
Phillips Anti Skip Ribbed Bit, No. 2, 2"
Mfr # 80531/B
Zoro # G1117897
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Overall Length 2"
Product Information
- Brand Eazypower
- MFR # 80531/B
- Zoro # G1117897
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Phillips Anti Skip Ribbed Bit,No. 2,2" |
SAE or Metric | SAE |
Description
Phillips Anti Skip Ribbed Bit,No. 2,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8301, 48-22-8436)
- STEELMAN 7-Spline Small Diameter Socket, 3/4" Inner Dia. (78546)
- WALTER SURFACE TECHNOLOGIES Straight-Mate, 6'' 110V Straight Grinder (30A606)
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- EAZYPOWER 13269 No. 12 Spanner Security Insert Tip Bit (875727)
- EAZYPOWER Insert Bit, 1/8", 1" L (19249)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- EAZYPOWER Slow Spiral Masonry Drill, 3/16"x4" (75649)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- SIMPSON STRONG-TIE Auto-Set Driver Bit (BIT20T-PL-RC1)
- Eazypower Screwdriver Bits