Shop All Rotary Tool Accessories
Eazypower
Pear Shaped Rotary File, 5/8 in., 1 pcs.
Mfr # 30075
Zoro # G7452733
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 5/8 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Function Shaping, Finishing, and Carving Detail Work
- Removes Metal, Rust and Corrosion
Product Information
- Brand Eazypower
- MFR # 30075
- Zoro # G7452733
- UPC # 083771300753
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/8 in |
Overall Length (In.) | 2 1/8 in |
Overall Length | 2 1/8 in |
Head Length | 1 in |
Head Width | 1/2 in |
Shank Diameter | 5/8 in |
Burr Diameter | 1/2 in |
Details
Item | Rotary File |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Function | Shaping, Finishing, and Carving Detail Work |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Bit Material | Alloy Steel |
Mount Type | Mounted |
Max. Speed | 2,500 RPM |
Rotary Tool Accessory Type | Rotary File |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Shape | Pear |
Description
Rotary File, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Pear, Max. Speed 2,500 RPM, Shank Diameter 5/8 in, Mount Type Mounted, Overall Length 2 1/8 in, Burr Diameter 1/2 in, Head Length 1 in, Head Width 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Pneumatic R6 High Speed Sander (JAT-700)
- KIPP Adjustable Handle, Steel, Size: 4 M12X45, Black Powder Coated, Comp: Black Oxidized (K0752.4121X45)
- ONSRUD Routing End Mill, V Flute, 3/8, 7/8, 2 1/2 (56-122)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017M)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- EAZYPOWER Rotary Rasps, 1/4 in., 5 pcs. (30401)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87150)
- DREMEL Cleaning Pad, 2-1/2" Size (PC364-1)
- Eazypower Rotary Tool Accessories