Shop All Oscillating Tool Accessories
Eazypower
Oscillating Metal Blade, 7/8in.,
Mfr # 50691
Zoro # G7453607
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7/8 in
- Material Bi-Metal with Titanium Cutting Edge
- For Use With All Oscillating Tools
- Overall Length 4 in
- Number of Pieces 1
Product Information
- Brand Eazypower
- MFR # 50691
- Zoro # G7453607
- UPC # 083771506919
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 7/8 in |
Overall Length | 4 in |
Blade Length | 4 in |
Blade Width | 7/8 in |
Details
Material | Bi-Metal with Titanium Cutting Edge |
For Use With | All Oscillating Tools |
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
Application | Plastic, Steel, Wood |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Compatible with Adapter | Bosch Multi-X, Chicago Multi-Tool, Craftsman Multi-Tool, Dremel Multi-Max, Fein Multi-Master (250 & 250Q), Harbor Freight Multi-Tool, Milwaukee, Ridgid Multi-Tool, Skil Multi-Tool & Mastercraft Multi-Tool |
Blade Material | Titanium Coated Steel |
Blade Type | Flush Cut |
Cut Style | Flush Cut |
Materials Cut | Aluminum, Non-Ferrous Metal, Plastic, Sheet Metal |
Blade Shape | Straight |
Edge Material | Titanium |
Cutting Edge Style | Toothed Edge |
Maximum Oscillations per Minute | 11,000 |
Oscillating Tool Accessory Type | Cutting Blade |
Connection Style | Universal Closed-Back |
Primary Material Application | General Purpose |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Titanium Coated Steel, Blade Width 7/8 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 11,000, Primary Material Application General Purpose, Materials Cut Aluminum, Non-Ferrous Metal, Plastic, Sheet Metal, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT33 MT2 Drill Chuck Arbor (326908)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4400)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30745P)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 0.50mm (47213)
- EAZYPOWER Oscillating Wood Blade, CV, 1-1/8in., PK5 (50622/BAG5)
- EAZYPOWER Emery Cloth Sanding Pad, 120 Grit, 12 pcs. (50604)
- EAZYPOWER Ez 4 Sided Chuck Key (88149)
- EAZYPOWER Oscillating Metal Blade, 3/8in. (50690)
- EAZYPOWER Oscillating Metal Blade, 1-3/4in., PK5 (50694/BAG5)
- EAZYPOWER Oscillating Adapter, Carbon Steel, 1 in. (50597)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 25 (AB25C)
- Eazypower Oscillating Tool Accessories