Shop All Bolt & Screw Extractors
Eazypower
One Way Screw Rmvr, No.6, No.8, No.10, PK3
Mfr # 88241
Zoro # G5072514
original price:
$43.55
10% off
new price: $39.19
/pk 3, $13.06/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) .2245, .260, .339
- Features Industrial Quality
Product Information
- Brand Eazypower
- MFR # 88241
- Zoro # G5072514
- UPC # 083771882419
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | .2245, .260, .339 |
Drill Size | 0.2245 in, 0.2600 in, 0.3390 in |
For Screw Head Size | #10, #6, #8 |
Overall Length | 2 in |
Drive Size | 1/4 in |
For Fastener Size | #10, #6, #8 |
Tip Size | #10, #6, #8 |
Description
One-Way Screw Remover Screwdriver, Tip Size #10, #6, #8, One-Way Screw Remover, Overall Length 2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- BON TOOL Ohio Straightedge 8 Foot X 1.5"x 1.5" Triple Loop Handle (22-786)
- SKILL SKIL 2568525 120V 7.25 in. Saw Sidewinder (2568525)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 5 Pockets (H-50)
- EAZYPOWER EAZYPOWER 81395 2 In. Screw Remover (2337749)
- EAZYPOWER Screw Extractor, No. 4 (80940)
- EAZYPOWER One Way Screw Remover, No.10 (88245)
- EAZYPOWER Damaged Screw Remover, No.4 Spin It Out (82687)
- EAZYPOWER Damaged Screw Remover, No.0 to No.4, PK5 (82681)
- EAZYPOWER One Way Screw Remover, No.12 (88246)
- GEDORE Bolt Extractor, Size 8, M33-M45 (8551 8)
- Eazypower Bolt & Screw Extractors