Shop All Bolt & Screw Extractors
Eazypower
One Way Screw Remover, No.16
Mfr # 81395
Zoro # G5072523
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) 0.665
- Impact Rated No
Product Information
- Brand Eazypower
- MFR # 81395
- Zoro # G5072523
- UPC # 083771813956
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | 0.665 |
Tip Size | #16 |
For Fastener Size | #16 |
Shank Length | 1 15/16 in |
Description
One-Way Screw Remover Screwdriver, Tip Size #16, One-Way Screw Remover, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- BONWAY Bon 32-371 Ironoxx, 130 Red, 10 Lb (32-371)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 29/64 (49529)
- DRILL AMERICA 2-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/4)
- EAZYPOWER Screw Extractor, No. 5 (80941)
- EAZYPOWER One Way Screw Remover, No.6 to No.14, PK5 (88239)
- EAZYPOWER Screw Extractor, No. 1 (80937)
- EAZYPOWER Damaged Screw Remover, No.1 to No.3, PK3 (82682)
- EAZYPOWER Screw Extractor, No. 3 (80939)
- EAZYPOWER Damaged Screw Remover, No.1 Spin It Out (82684)
- WILLIAMS Williams Screw Extractor, 1/8" Drill (EX-21A)
- Eazypower Bolt & Screw Extractors