Shop All Bolt & Screw Extractors
Eazypower
One Way Screw Remover, No.14
Mfr # 88247
Zoro # G5072286
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) 0.443
- Impact Rated No
Product Information
- Brand Eazypower
- MFR # 88247
- Zoro # G5072286
- UPC # 083771882471
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | 0.443 |
Shank Diameter | 11.19 mm |
Tip Size | #14 |
Overall Length | 2 in |
For Fastener Size | 1/4 in, 2 in |
Description
One-Way Screw Remover Screwdriver, Tip Size #14, One-Way Screw Remover, Overall Length 2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Chrome, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Kreg Pock Hole Jig 320 (KPHJ320)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- RAZOR-BACK Sledgehammer, No. 8, 34" Fiberglass Handle (3113000)
- QUALTECH Lathe Dead Center, Morse Taper Shank, 4 Taper, 1027 to 1231 Point Diameter, 634 Overall Lengt (DEWX718-4CT)
- EAZYPOWER Screw Extractor, No. 5 (80941)
- EAZYPOWER Damaged Screw Remover, No.4 Spin It Out (82687)
- EAZYPOWER One Way Screw Remover, No.6 to No.14, PK5 (88239)
- EAZYPOWER Damaged Screw Remover, No.0 Spin It Out (82683)
- EAZYPOWER Screw Extractor, No. 4 (80940)
- EAZYPOWER Damaged Screw Remover, No.1 Spin It Out (82684)
- CLEVELAND Screw Extractor (C53671)
- Eazypower Bolt & Screw Extractors