Shop All Bolt & Screw Extractors
Eazypower
One Way Screw Remover, No.10
Mfr # 88245
Zoro # G5072557
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) 0.339
- Includes No.10 One Way Screw Remover
Product Information
- Brand Eazypower
- MFR # 88245
- Zoro # G5072557
- UPC # 083771882457
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | 0.339 |
Overall Length | 2 in |
Tip Size | #10 |
Shank Diameter | 8.6 mm |
For Fastener Size | 1/4 in, 2 in |
Description
One-Way Screw Remover Screwdriver, Tip Size #10, One-Way Screw Remover, Overall Length 2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Chrome, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 112x6 Spade Bit (DSB1021)
- FEIN E CUT-SUPER CUT-1 5/8, PK25 (63502124038)
- DISSTON Disston DB-1 Remgrit Dust Bowl (DB-1)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49213)
- EAZYPOWER Damaged Screw Remover, No.1 to No.3, PK3 (82682)
- EAZYPOWER Damaged Screw Remover, No.2 Spin It Out (82685)
- EAZYPOWER One Way Screw Remover, No.12 (88246)
- EAZYPOWER EAZYPOWER 81395 2 In. Screw Remover (2337749)
- EAZYPOWER Screw Extractor, No. 1 (80937)
- EAZYPOWER Screw Extractor, No. 4 (80940)
- IRWIN EXTRACTOR SCREW 13/32"" (53406)
- Eazypower Bolt & Screw Extractors