Shop All Screwdriver Bits
Eazypower
Nut Settes Set, 1-1/4", 7 pcs.
Mfr # 79260
Zoro # G0561570
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Nut Setters
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size 3/16"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 7/16"
- Overall Length 1-1/4"
Product Information
- Brand Eazypower
- MFR # 79260
- Zoro # G0561570
- UPC # 083771792602
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 3/16"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 7/16" |
Overall Length | 1-1/4" |
Shank Size | 1/4" |
Details
Bit Style | Nut Setters |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Nut Settes Set, 1-1/4", 7 pcs. |
Includes | (7) Nut Setter: 3/16, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 |
SAE or Metric | SAE |
Description
Nut Settes Set,1-1/4 In.,7 pcs., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 6 Piece 12" Long 5/16 To 6" Telescoping Gage Set (5911-0001)
- ENCORE PACKAGING Tool Balancer - 11-15 lbs | 5-7 kg (EP-3000-TB-4)
- CRESCENT Eshok-Guard 3/8" Socket Isolator (CAEAD324)
- PROTO 3/8 in Drive Flex Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J78413MP)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- EAZYPOWER Tee Star Hex Bit, Size T10, 1" (32212/B)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- EAZYPOWER 13245 T27 Security Tee Insert Bit (875917)
- EAZYPOWER Fluted Dowel Pin, 1/4" x 1-1/4", PK36 (39407)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- Eazypower Screwdriver Bits