Shop All Impact Bits
Eazypower
Mushroom Head Plug, 3/8", PK20
Mfr # 30010
Zoro # G0559647
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Birch Wood
- Screw Head Type Mushroom
- Head Dia. 3/8"
Product Information
- Brand Eazypower
- MFR # 30010
- Zoro # G0559647
- UPC # 083771300104
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Head Dia. | 3/8" |
Details
Item | Mushroom Head Plug,3/8",pk 20 |
System of Measurement | Inch |
Basic Material | Birch Wood |
Screw Head Type | Mushroom |
Description
Mushroom Head Plug,3/8 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 29 Pc Set Type 240-UB 135° Split Pt. Jobber Drill w/Orange Ultra Dex (44210)
- KO-KEN Socket 10mm Surface 55mm 3/8 Sq. Drive (3310M-10)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (39166)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp (52102)
- EAZYPOWER Insert Bit, No. 3mm, 1/4" Hex (19849)
- EAZYPOWER Adjustable Countersink, 5/16", 1/4" Shank (32204)
- EAZYPOWER Tee Star Bit, T8, 6" (32603)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- EAZYPOWER Tee Star Bit, T20, 6" (32607)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- Eazypower Impact Bits